{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3 | |
Height | 440 mm | |
Width | 500 mm | |
Depth | 140 mm | |
Usable height | 400 mm | |
Usable width | 500 mm | |
suitable for foam thickness | 60 mm | |
Type of product | Rigid foam holder |
Article number | 956820 3 | |
EAN / GTIN | 4062406128210 | |
Manufacturer number | 956820 3 |