{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,200 mm | |
Width | 1,500 mm | |
Depth | 550 mm | |
Usable height | 1,060 mm | |
Type of cabinet | Add-on cabinet | |
Cabinet fronts | Plain sheet metal sliding door | |
Type of product | Cabinet with shelves |
Article number | 956620 1500 | |
Manufacturer number | 956620 1500 |