This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular cabinet with Aluminium roller shutter 1000/F

Article no.: 956380 1000/F

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Model F
Height 1,000 mm
Width 1,000 mm
Depth 550 mm
Usable height 730 mm
Number of shelves 2
Material of roller shutter anodised alu profiles
Cabinet fronts Roller shutter
double rear panel yes
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 956380 1000/F
Manufacturer number 956380 1000/F

Description

Version:

  • Mountings for drawers, shelves etc. at 20 mm intervals. Base and top cabinets have appropriate holes for bolting together, retrofitting with wheels and pull handle (up to 1200 mm height) or wall mounting.
  • Roller shutters made of anodised aluminium profiles with low sliding and pulling force since they run on slide rails. Double back wall protects the roller shutters and prevents jamming. Roller shutters only available for cabinet heights 1000 mm and 2000 mm, and 1000 mm wide.
  • Integral cylinder locks with 2 keys each. On request, locking systems can be supplied with a security certificate at an additional charge.

Colour:

Standard paint finish body light grey RAL 7035, doors and drawers signal blue RAL 5005 powder−coated.

Note:

  • For storage shelves and accessories to modular cabinets see No. 957000957100.
  • For fitting drawers into the top of base cabinets or into the bottom of top-mounted cabinets.
  • Cabinets that are fitted with drawers or to which drawers are fitted later must be anchored to the floor or wall to protect against tipping and should not be converted for mobile use.
  • When equipping to your own requirements, check that the sum of the heights to be fitted does not exceed the usable height of the cabinet.

Roller shutter of anodised aluminium profiles, colour not configurable.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart