This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular cabinet with plain sheet metal swing doors 1000/F

Article no.: 956040 1000/F

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Load capacity of shelf: 100
  • Door opening angle: 225
  • Height adjustment interval: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Load capacity of shelf 100 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Model F
Height 500 mm
Width 1,000 mm
Depth 550 mm
Usable height 340 mm
Number of shelves 1
Type of cabinet Add-on cabinet
Cabinet fronts Plain sheet metal swing door
Weight 32 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 956040 1000/F
Manufacturer number 956040 1000/F

Description

Version:

  • Mountings for drawers, shelves etc. at 20 mm intervals. Base and top cabinets have appropriate holes for bolting together, retrofitting with wheels and pull handle (up to 1200 mm height) or wall mounting.
  • Doors with safety edges, reinforced and torsion resistant, available as swing door or sliding door, as plain sheet metal version or with viewing window made of polycarbonate. Without doors the cabinet can also be used as an open rack.
  • Cylinder locks integral in the slide handle; with 2 keys each. On request, locking systems can be supplied with a security certificate at an additional charge.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

For storage shelves and accessories to modular cabinets see No. 957000957100.
  • Cabinets that are fitted with drawers or to which drawers are fitted later must be anchored to the floor or wall to protect against tipping and should not be converted for mobile use.
  • When equipping to your own requirements, check that the sum of the heights to be fitted does not exceed the usable height of the cabinet.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart