Easyfix socket holder fitted, Arbors: 3/8in

Article no.: 955680 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Arbors (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Number of mountings 20
suitable for socket 3/8 inch
Type of product Socket holder

Identification numbers & Classifications

Article number 955680 3/8
EAN / GTIN 4062406211509
Manufacturer number 955680 3/8

Description

Version:

Socket holder base unit fitted with socket mountings.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Suitable products

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart