Easyfix ratchet holder, Ratchet size: 3/8in

Article no.: 955677 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
263 pieces in stock

Select article variation and quantity

Ratchet size (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
suitable for ratchets / extensions 3/8 inch
Type of product Ratchet holder

Identification numbers & Classifications

Article number 955677 3/8
EAN / GTIN 4062406197551
Manufacturer number 955677 3/8

Description

Version:

Ratchet holder for provision of a ratchet with extensions and universal joint.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart