{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Height | 28 mm | |
Width | 1,361 mm | |
Usable width | 1,295 mm | |
Number of magnets | 4 × No. 974880 size 1 | |
maximum paper size | DIN A0 | |
Type of product | Drawing holder |
Article number | 955645 A0 | |
EAN / GTIN | 4062406196905 | |
Manufacturer number | 955645 A0 |