Tool holder double 45°, ⌀ 6 mm, Usable depth: 100mm

Article no.: 955535 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 9.78 / Piece
  • from 5 Piece
    US $ 8.15 / Piece
on request
In stock Available in 3-4 working days
475 pieces in stock 475 pieces available in 3-4 working days

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable width 18.5 mm
Usable depth 100 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955535 100
EAN / GTIN 4062406195403
Manufacturer number 955535 100

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart