Easyfix tool holder 45° 50 mm

Article no.: 955505 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.83 / Piece
  • from 5 Piece
    US $ 4.03 / Piece
on request
In stock
4,816 pieces in stock

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Usable depth 50 mm
    Steel wire ⌀ 4 mm
    Material of base plate Plastic
    Material of wire Steel
    Type of base plate single
    Hook shape Single hook 45°
    Type of product Perforated panel hook

    Identification numbers & Classifications

    Article number 955505 50
    EAN / GTIN 4062406194888
    Manufacturer number 955505 50

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "Easyfix" View all

    Direct purchase

    Sign in to your Account

    To shopping cart