{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 40 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Individual drawer release system | One-hand | |
Height adjustment interval | 37 mm | |
Drawer usable area in G | 20×16 | |
Series | Tower; Tower; Z-Tower | |
Height | 222 mm | |
Width | 540 mm | |
Depth | 477 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 16 | |
Weight | 18 kg | |
Type of product | Drawer |
Article number |
955486 1
Copy |
|
EAN / GTIN |
4062406586065
Copy |
|
Manufacturer number |
955486 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |