Storage shelf for U-shape, Type: L

Article no.: 955481 L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Shelf thickness: 30
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Shelf thickness 30 mm
Height adjustment interval 37 mm
Series Tower; Z-Tower
Height 30 mm
Width 690 mm
Depth 478 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 955481 L
EAN / GTIN 4062406586010
Manufacturer number 955481 L

Description

Version:

Storage shelf made from sheet metal for the UNI Tower. Storage shelves are secured against tipping with Easyfix plastic plugs.

Suitable for:

UNI Tower; UNI Z-Tower.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart