UNI Z-Tower stationary U-shape SM

Article no.: 955454 SM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Z-Tower
Height 945 mm
Width 750 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Worktop thickness 25 mm
Usable height of tower compartment 850 mm
Weight 69 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955454 SM
EAN / GTIN 4062406785512
Manufacturer number 955454 SM

Description

Version:

Semi-high UNI Z-Tower with 25 mm thick bamboo worktop. All sides inside and outside with perforated panels □ 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Brush strip at the rear for routing cables and additional cable pass-through. Presentable modular provision system for direct access to work materials and quick visualisation of information. Versatile and general-purpose use for various different applications and fittings. Fitting of drawers only possible in size M.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Accessories such as marking boards, attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart