Combination spanner set, Number of tools: 10

Article no.: 955120 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Version with spanners (ring spanners and open-ended spanners)
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955120 10
EAN / GTIN 4062406157951
Manufacturer number 955120 10

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955120: 1 pc.
GARANT combination spanner No. 613600 size 5.5; 6; 7; 8; 9; 10; 13; 16; 17; 19: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart