This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tool organiser system set for 2 drawers H1

Article no.: 955061 H1
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Roller cabinet
suitable for drawer front height 75 mm; 125 mm; 200 mm
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955061 H1
Manufacturer number 955061 H1

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Combination spanner set No. 952435 size 19: 1 pc.
Screwdriver set No. 953444 size 11: 1 pc.
Pliers set No. 954207 size 5: 1 pc.
Socket set No. 953704 size 20: 1 pc.
Hexagon key L-wrench set No. 953147 size 17: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart