Workshop accessories set, Number of tools: 9

Article no.: 954989 9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
28 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 9
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954989 9
EAN / GTIN 2050002075474

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954989: 1 pc.
GARANT LED torch No. 081448 size 200: 1 pc.
Claw retriever No. 081610 size 500: 1 pc.
HOLEX telescopic inspection mirror No. 081630 size 30: 1 pc.
EDDING permanent marker No. 085130 size R: 1 pc.
GARANT safety glasses No. 096200 size CLEAR: 1 pc.
HOLEX tweezers, rounded tips, No. 727550 size AM: 1 pc.
Snap-off blades set, No. 845010 size 10: 1 pc.
GARANT universal knife No. 845020: 1 pc.
Telescopic inspection lamp No. 081665: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart