Precision mechanics set, Number of tools: 14

Article no.: 954860 14
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 14
Version with tool kit
Weight 0.354 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954860 14
Copy
EAN / GTIN 2050002004474
Copy
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954860: 1 pc.
Watchmaker’s eye glass No. 490702 size 10: 1 pc.
HOLEX watchmaker’s screwdriver for slot head No. 669005 size 1; 1.5; 1.8; 2.3; 3.0; 3.5: 1 pc. each
HOLEX watchmaker’s screwdriver set for Phillips No. 669015 size 0; 1: 1 pc. each
Precision pliers No. 716100 size 125: 1 pc.
GARANT precision engineer’s side cutter No. 725390 size 110: 1 pc.
HOLEX tweezers pointed No. 727520 size N: 1 pc.
HOLEX tweezers flat tip No. 727550 size N: 1 pc.
HOLEX tweezers, angled No. 727600 size N: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart