{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 6×20 | |
Width | 150 mm | |
Depth | 500 mm | |
Width in G | 6 | |
Depth in G | 20 | |
Number of tools | 26 | |
Version | with tool kit | |
Weight | 0.727 kg | |
Type of product | Rigid foam inlay |
Article number |
954785 26
Copy |
|
EAN / GTIN |
2050002004412
Copy |
|
Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |