This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wall cabinet with viewing window swing doors 1000/F

Article no.: 954711 1000/F

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Cabinet housing internal load capacity: 250
  • Door opening angle: 225
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Cabinet housing internal load capacity 250 kg
Door opening angle 225 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type 1000/F
Height 600 mm
Width 1,000 mm
Depth 325 mm
Usable height 479 mm
Usable depth 300 mm
Shelf usable depth 250 mm
Number of shelves 1
Cabinet fronts Viewing window swing door
Electronic locking system can be retrofitted yes
ComfortClose no
Type of product Wall cabinet

Identification numbers & Classifications

Article number 954711 1000/F
Manufacturer number 954711 1000/F

Description

Version:

Mountings for storage shelves at 20 mm intervals. Rear panel with □ 9×9 mm holes at 37 mm intervals for mounting hooks and supports. Lockable by slide handle with a cylinder lock. Available with closed rear wall if required.

Supplied with:

Fastening material. Different walls may require different fastenings. The customer should check requirements before installation.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Cabinets with swing doors can take files. Cabinets with sliding doors are not deep enough to take files (except for: No. 954716 and 954717). Cabinets can be fitted with open storage bins No. 961510. See No. 954752 for individual storage shelves and stepped storage shelves.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart