{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 10×10 | |
Width | 250 mm | |
Depth | 250 mm | |
Width in G | 10 | |
Depth in G | 10 | |
Number of tools | 10 | |
Version | with striking tool | |
Weight | 1.344 kg | |
Type of product | Rigid foam inlay |
Article number |
954678 10
Copy |
|
EAN / GTIN |
2050002004382
Copy |
|
Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |