This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular case cabinet, Height mm / number of storage shelves: 2000/6

Article no.: 954625 2000/6
2000/6

Select article variation and quantity

Height mm / number of storage shelves Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 2,000 mm
Width 550 mm
Depth 550 mm
Usable height 1,820 mm
Number of shelves 6
Cabinet fronts Viewing window swing door
Weight 81 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 954625 2000/6
Manufacturer number 954625 2000/6

Description

Version:

Cabinet with viewing window doors for storage for modular cases No. 693330 ff. Protect your tool or modular case against unauthorised access. Including 6 storage shelves No. 954628 size 550, with guide rails, and stop strips at the back.

Colour:

Body RAL 7035 light grey, doors RAL 5005 signal blue, powder−coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart