{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 80 kg | |
Cabinet housing internal load capacity | 500 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 40 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Model | A | |
Height | 1,950 mm | |
Width | 950 mm | |
Depth | 430 mm | |
Usable height | 1,820 mm | |
Number of shelves | 4 | |
Cabinet fronts | Plain sheet metal swing door | |
Weight | 74 kg | |
Type of product | Filing cabinet |
Article number | 954000 1950/A | |
Manufacturer number | 954000 1950/A | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |