{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×20 | |
Square drive | 1/2 inch | |
Width | 200 mm | |
Depth | 500 mm | |
Width in G | 8 | |
Depth in G | 20 | |
Number of tools | 23 | |
Number of tools | 23 | |
Version | with torque wrench | |
Weight | 3.331 kg | |
Type of product | Rigid foam inlay |
Article number |
953966 23
Copy |
|
EAN / GTIN |
4062406157395
Copy |
|
Manufacturer number |
953966 23
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |