Socket set 1/2 inch, Number of tools: 30

Article no.: 953747 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
175 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/2 inch
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 30
Number of tools 30
Version with socket
Weight 3.891 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953747 30
EAN / GTIN 4062406157234
Manufacturer number 953747 30

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953747: 1 pc.
GARANT hexagon socket No. 642325 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
GARANT hexagon screwdriver bit No. 643229 size 4; 5; 6; 8; 10; 12; 14: 1 pc. each
GARANT reversible ratchet, No. 640025 size 1/2: 1 pc.
GARANT extension No. 641029 size 75; 125; 250: 1 pc. each
GARANT T-handle No. 641329 size 295: 1 pc.
GARANT universal joint No. 641629 size 1/2: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart