Socket set 3/8 inch, Number of tools: 13

Article no.: 953690 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×8
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×8
Square drive 3/8 inch
Width 200 mm
Depth 200 mm
Width in G 8
Depth in G 8
Number of tools 13
Version with socket
Weight 0.763 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953690 13
EAN / GTIN 4062406155681
Manufacturer number 953690 13

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953690: 1 pc.
GARANT ratchet No. 635025 size 3/8: 1 pc.
GARANT extension No. 635429 size 125: 1 pc.
GARANT universal joint No. 636229 size 3/8: 1 pc.
GARANT hexagon socket No. 637125 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart