This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set 10

Article no.: 953521 10

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 10
Weight 0.69 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953521 10
EAN / GTIN 4062406157043

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 10 G or 250 × 250 mm) or 1/2 (10 G × 20 G or 250 × 500 mm) of the usable drawer area.

Suitable for:

New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G × 20 G or 500 × 500 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953521: 1 pc.
GARANT slot-head screwdriver No. 660030 size 2.5; 3.5; 4; 5.5; 6.5: 1 pc. each
GARANT screwdriver for Phillips No. 667690 size 00; 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart