Screwdriver set, Number of tools: 11

Article no.: 953444 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
63 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 11
Weight 1.006 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953444 11
EAN / GTIN 4062406157005
Manufacturer number 953444 11

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953444: 1 pc.
HOLEX screwdriver for slot-head No. 660701 size 2.5; 3; 3.5; 5.5; 7; 8; 10: 1 pc. each
HOLEX screwdriver for Phillips No. 668401 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart