This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Torx® screwdriver set with T-handle 15

Article no.: 953285 15
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 5
Version with screwdriver
Weight 0.788 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953285 15
Manufacturer number 953285 15

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953285: 1 pc.
GARANT screwdriver for Torx® No. 625150 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each
GARANT hexagon screwdriver with T-handle No. 627423 size 2; 2.5; 3; 4; 5; 6; 8: 1 pc. each

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart