This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Torx® screwdriver set with T-handle 15

Article no.: 953285 15

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 10×24
    Width 250 mm
    Depth 600 mm
    Width in G 10
    Depth in G 24
    Number of tools 5
    Version with screwdriver
    Weight 0.788 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 953285 15
    Manufacturer number 953285 15

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 953285: 1 pc.
    GARANT screwdriver for Torx® No. 625150 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each
    GARANT hexagon screwdriver with T-handle No. 627423 size 2; 2.5; 3; 4; 5; 6; 8: 1 pc. each

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart