Hexagon key L-wrenches / short screwdrivers, Number of tools: 14

Article no.: 952896 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
49 pieces in stock 49 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 14
Version with screwdriver
Weight 0.65 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952896 14
EAN / GTIN 4062406156602
Manufacturer number 952896 14

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952896: 1 pc.
HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc.
HOLEX stub screwdriver for Phillips No. 668471 size 1; 2: 1 pc. each
HOLEX short screwdriver for slot-head No. 664201 size 4; 5.5; 6.5: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart