Measuring tools set, Number of tools: 8

Article no.: 952083 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×24
Width 200 mm
Depth 600 mm
Width in G 8
Depth in G 24
Number of tools 8
Version with measurement tool
Weight 1.368 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952083 8
EAN / GTIN 2050002005105

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952083: 1 pc.
HOLEX vernier caliper No. 410200 size 150: 1 pc.
HOLEX try square No. 452600 size 150×100: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
HOLEX steel rule No. 461805 size 300: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
WIHA plastic folding rule No. 466200 size 2: 1 pc.
HOLEX spirit level with magnet No. 467436 size 400: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart