{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 600 mm | |
Depth | 600 mm | |
Width in G | 24 | |
Depth in G | 24 | |
Thickness | 25 mm | |
Type of product | Cover plate |
Article number | 951980 24X24 | |
EAN / GTIN | 4062406159078 | |
Manufacturer number | 951980 24X24 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |