Cover made of bamboo, Dimension in G: 20X20

Article no.: 951980 20X20
(224.68 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Thickness 25 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951980 20X20
EAN / GTIN 4062406158866
Manufacturer number 951980 20X20

Description

Version:

Cover suitable for tool cabinets and cabinets.
GARANT bamboo cover approx. 25 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart