{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 500 mm | |
Depth | 500 mm | |
Width in G | 20 | |
Depth in G | 20 | |
Height of anti-roll lip | 25 mm | |
Ribbed rubber thickness | 3 mm | |
Application range | Tool cabinet | |
Type of product | Cover plate |
Article number | 951972 20X20 | |
EAN / GTIN | 4062406770242 | |
Manufacturer number | 951972 20X20 |