Sheet metal cover top with raised edge on 3 sides 30X24

Article no.: 951970 30X24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 750 mm
    Depth 600 mm
    Width in G 30
    Depth in G 24
    Height of anti-roll lip 25 mm
    Ribbed rubber thickness 3 mm
    Application range Tool cabinet
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951970 30X24
    EAN / GTIN 4062406158842
    Manufacturer number 951970 30X24

    Description

    Version:

    Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
    Sheet metal cover top with raised edge on 3 sides, black, including ribbed rubber mat. Raised edge height 25 mm.

    Standard:

    REACH regulations are satisfied.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart