{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material characteristics | oil-resistant | |
Version | Cut to size | |
Manufacturer's designation | Rib ‘n’ Roll P3™ broad rib | |
Width | 2,000 mm | |
Depth | 750 mm | |
Thickness | 3 mm | |
Material | Plasticised PVC | |
Colour | transparent | |
silicone-free | yes | |
Type of product | Protective mat for work surfaces |
Article number | 951961 2000 | |
EAN / GTIN | 2050002018938 | |
Manufacturer number | 759S1250BL |