Overlay of plasticised PVC transparent 1500 mm

Article no.: 951952 1500
(145.16 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Cut to size
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 1,500 mm
Depth 800 mm
Thickness 3 mm
Type of product Protective mat for work surfaces

Identification numbers & Classifications

Article number 951952 1500
EAN / GTIN 2050002016606
Manufacturer number 759S7560BL

Description

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart