Rubber mat (smooth) 10 m roll 1

Article no.: 951936 1
(60.56 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Goods by the metre
Manufacturer's designation Table Tac P3™ smooth
Length 10,000 mm
Width 1,200 mm
Thickness 3 mm
Material Rubber
Surface smooth
Type of product smooth rubber mat

Identification numbers & Classifications

Article number 951936 1
EAN / GTIN 662641903166
Manufacturer number 742R8066BL

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart