Ribbed rubber mat for drawers 20X20

Article no.: 951910 20X20
(78.36 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
132 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Thickness 3 mm
suitable for drawers in G 20×20G
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 951910 20X20
EAN / GTIN 2050002006362
Manufacturer number 759S5050BL

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart