Suspension file insert for Drawer width 20G – 56G 20

Article no.: 951826 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

suitable for drawers usable depth in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for drawers usable depth 500 mm
    suitable for drawers usable depth in G 20
    Type of product Suspension file insert

    Identification numbers & Classifications

    Article number 951826 20
    EAN / GTIN 4062406301033
    Manufacturer number 951826 20

    Description

    Version:

    Suspension file insert (as a pair) for insertion in drawers of size 300. One suspension file insert fits in a drawer width 20G. Two suspension file inserts fit alongside each other in a drawer width 36G.

    Suitable for:

    Drawer front height 300 mm.
    Usable drawer depth 20G.

    Colour:

    RAL 7016 anthracite grey powder-coated.

    Note:

    There are no suspension file inserts that fit in a drawer width 12G.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart