Divider inserts Width 7G 75 mm

Article no.: 951771 75
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.53 / Piece
  • from 5 Piece
    US $ 2.11 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
608 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 175 mm
Width in G 7
suitable for drawer front height 75 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951771 75
EAN / GTIN 4062406137113
Manufacturer number 951771 75

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart