Divider inserts Width 5G, suitable for drawer front height: 75mm

Article no.: 951751 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 2.06 / Piece
  • from 5 Piece
    US $ 1.72 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
9,625 pieces in stock 9,625 pieces available in 3-4 working days

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 125 mm
Width in G 5
suitable for drawer front height 75 mm
Type of product Drawer divider

Identification & Classification

Article number 951751 75
EAN / GTIN 4062406136970
Manufacturer number 951751 75
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase
To shopping cart