This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office Station complete, swing door with printer flap, 3 drawers, 2×36×36 U, Type: DE

Article no.: 951700 DE
DE

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,200 mm
Width 1,434 mm
Depth 725 mm
Width in units 2×36×36 E
Depth in units 36 units
Drawer usable width 612 mm
Drawer usable depth 612 mm
Weight 342 kg
Type of product Office station

Identification numbers & Classifications

Article number 951700 DE
Manufacturer number 951700 DE

Description

Version:

Contact point close to production for information, checking and documenting. Computer housing with lockable swing door with printer flap. Tool cabinet body with roller-mounted full extension drawers (75 kg load capacity) with inserts for hanging files. Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 Schuko sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1385 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with anti-roll lip at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.
  • Swing-door cabinet with pull-out shelf, usable width 580 mm, usable depth 480 mm.
  • Fan with filter.
  • 3-way multiple socket outlet (250 V / 16 A with ON/OFF switch) in the swing-door cabinet.

Supplied with:

3 suspension file inserts No. 960485 size 36U.

Colour:

Body light grey RAL 7035, drawers, doors signal blue RAL 5005 powder−coated.

Note:

Plastic roller shutter, colour not configurable.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart