This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer housing with printer flap CH

Article no.: 951637 CH

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 750 mm
Depth 550 mm
clear height 640 mm
internal width 670 mm
Usable depth 520 mm
Dimensions printer flap 236×290 mm
Weight 39 kg
Type of product Computer housing

Identification numbers & Classifications

Article number 951637 CH
Manufacturer number 951637 CH

Description

Version:

Computer housing with fan and an adjustable galvanised storage shelf.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart