This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation with printer flap DK

Article no.: 951601 DK

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 1,020 mm
Width 750 mm
Depth 550 mm
Support cabinet internal height 640 mm
Support cabinet internal width 670 mm
Dimensions printer flap 236×290 mm mm
Weight 58 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 951601 DK
Manufacturer number 951601 DK

Description

Version:

The keyboard drawer snaps into place in full travel position, can be locked. With wooden palm rest and cable strain relief. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of beech marine ply.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Colour:

Body light grey RAL 7035, doors and drawers signal blue RAL 5005, powder-coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart