Slotted edge partitions set, 2 pieces Depth 20G, suitable for drawer front height: 200mm

Article no.: 951570 200
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
319 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 175 mm
suitable for drawer front height 200 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951570 200
EAN / GTIN 4062406136222
Manufacturer number 951570 200

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.
Edge partitions are 2-piece.

Suitable for:

Usable drawer depth 20G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart