Slotted dividers Depth 16G 75 mm

Article no.: 951510 75
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 8.47 / Piece
  • from 5 Piece
    US $ 7.06 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
3,005 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 50 mm
    Thickness 12 mm
    suitable for drawer front height 75 mm
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 951510 75
    EAN / GTIN 4062406136321
    Manufacturer number 951510 75

    Description

    Version:

    Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.

    Suitable for:

    Usable drawer depth 16G.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart