This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer desk, Type: IT

Article no.: 951470 IT

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,620 mm
Width 750 mm
Depth 550 mm
Monitor housing internal height 460 mm
Monitor housing internal width 690 mm
Monitor housing usable depth 230 mm
Support cabinet internal height 840 mm
Support cabinet internal width 690 mm
Weight 73 kg
Type of product Computer desk

Identification numbers & Classifications

Article number 951470 IT
Manufacturer number 951470 IT

Description

Version:

TFT monitor housing for flat screen. Computer housing fitted with fan and an adjustable galvanised storage shelf.

Colour:

Body RAL 7035 light grey,
doors RAL 5005 signal blue,
Footrests are always anthracite grey RAL 7016 powder-coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart