{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 225 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
IP Index of Protection | IP 41 | |
Height | 1,770 mm | |
Width | 1,000 mm | |
Depth | 725 mm | |
Monitor housing internal height | 460 mm | |
Monitor housing internal width | 690 mm | |
Monitor housing usable depth | 230 mm | |
Support cabinet internal height | 640 mm | |
Support cabinet internal width left | 690 mm | |
Support cabinet internal width right | 210 mm | |
Weight | 69.5 kg | |
Type of product | Computer workstation |
Article number | 951460 IT | |
Manufacturer number | 951460 IT |