{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 50 mm | |
Depth | 200 mm | |
Width in G | 2 | |
Depth in G | 8 | |
Number of compartments in box | 1 | |
Total number of troughs | 1 | |
suitable divider plates | No. 951275 size B | |
Type of product | Trough insert |
Article number | 951425 2X8/1 | |
EAN / GTIN | 4062406151874 | |
Manufacturer number | 951425 2X8/1 |