This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation DE

Article no.: 951100 DE

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 1,020 mm
Width 1,000 mm
Depth 725 mm
Support cabinet internal height 640 mm
Support cabinet internal width left 690 mm
Support cabinet internal width right 210 mm
Material of storage shelf Beech marine ply
Weight 65.5 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 951100 DE
Manufacturer number 951100 DE

Description

Version:

Cupboard with separately lockable double swing doors with polycarbonate window, equipped with dividing wall (can be mounted on the left or right), pull-out shelf load capacity 45 kg, with cable strain relief and galvanised storage shelf for the tower compartment. Locking with a common key. All the electrical items are fitted so that they do not protrude and are easily accessible. The computer workstation is available either with or without a mobile base (2 fixed and 2 electrically conductive castors with brakes 125 mm ⌀ as well as a push handle). Storage shelf of beech marine ply.
Electrical protection: Dust-proof and splash-proof to IP41 to DIN / VDE / 0470 / EN 60529.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

The fixed electrical installation includes multi-way socket (6-way, 250 V / 16 A with ON / OFF switch), 1.2 m connecting cable and a fan for protection against overheating, with a 5 m extension cable.

Colour:

Body light grey RAL 7035, doors, drawer and pull-out shelves signal blue  RAL 5005 powder-coated.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart